Utility Cart, Polymer/Steel, 900 lb Load Capacity, 4 Shelves, 36 in L, 38 in W, 67 in H

  • Mfr # MQ-2436G-68-M4

  • Zoro # G2290989


product price:  $631.00
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
67 in
Overall Length
36 in
Overall Width
38 in
Material
Polymer/Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MQ-2436G-68-M4
Zoro #
G2290989
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
67 in
Overall Length
36 in
Overall Width
38 in
Caster Width
1-1/4 in
Shelf Width
36 in
Shelf Length
36 in
Lip Height
1/8 in
Top Shelf Height
67 3/8 in
Caster Dia.
4 in
Overall Depth
26 in
Shelf LxW
36 in x 24 in
Overall LxWxH
36 in x 24 in x 67-5/16 in
Shelf Depth
24 in
Caster Wheel Diameter
4 in

Details

Material
Polymer/Steel
Color
Blue
Load Capacity
900 lb
Item
Utility Cart
Wheel Type
4" x 1-1/4" Polyurethane
Adjustable Increments
1 in
Number of Shelves
4
Electrical Included
No
Caster Type
(2) Swivel, (2) Swivel with Brake
Capacity per Shelf
225 lb
Utility Cart Item
Utility Cart
Non-Marking
No
Shelf Material
Polymer
Cart Shelf Style
Lipped
Assembled/Unassembled
Unassembled
Shelf Color
Blue
Leg Material
Polymer
Utility Cart Shelf Style
Lipped
Handle Included
No
Leg Color
Gray
Caster Material
Polyurethane
Standards
NSF
Finish
Epoxy Coated
Resistance Properties
Antimicrobial; Corrosion-Resistant
Shelf Style
Ventilated
Shelving Configuration
Standalone
NSF Certified
Yes
Whole Unit Load Capacity
900 lb
Load Capacity per Shelf
225 lb
Assembled
Unassembled
Caster Wheel/Tread Material
Polyurethane
Caster Wheel/Configuration
(2) Swivel Casters, (2) Swivel Casters with Brakes
Recommended Environments
Dry, Harsh, Wet

Description

Utility Cart, Overall Depth 26 in, Overall Height 67 in, Overall Width 38 in, Shelf Style Ventilated, Shelf Depth 24 in, Shelf Width 36 in, Shelving Configuration Standalone, Number of Shelves 4, Load Capacity per Shelf 225 lb, Whole Unit Load Capacity 900 lb, Caster Wheel/Configuration (2) Swivel Casters, (2) Swivel Casters with Brakes, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 4 in, Material Polymer, Steel, Finish Epoxy Coated, Color Blue, Assembled Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.