Shop METRO

Wire Shelving Unit, Steel, 1000 lb Load Capacity, 3 Shelves, 60" L, 60 in W, 39 7/8 in H

  • Mfr # 65134-IP
  • Zoro # G3325695

product price: 
$
534.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 7/8 in
Overall Length
60"
Overall Width
60 in
Material
Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
65134-IP
Zoro #
G3325695
UPC #
-
Country of Origin
Multiple
Material
Steel
Color
Silver
Load Capacity
1000 lb
Item
Wire Shelving Unit
Number of Shelves
3
Wire Shelf Adjustment Type
Split Sleeve
Includes
(4) Posts
Shelf Capacity
200 lb
Wire Shelving Type
Mobile
Wire Shelving Finish
Chrome Plated
Caster Configuration
(4) Swivel
Shelf Adjustments
1 in
Caster Material
Rubber
No. of Shelves
3
Wire Shelving Material
Steel
Caster Type
(4) Swivel
Finish
Chrome
Whole Unit Load Capacity
600 lb
Recommended Environments
Dry
Load Capacity per Shelf
200 lb
Caster Wheel/Configuration
(4) Swivel
Adjustability
Adjustable
Shelving Configuration
Standalone
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Caster Wheel/Tread Material
Rubber
Post Shape
Round
Shell Material
Steel
Wire Color
Silver

Dimensions

Overall Height
39 7/8 in
Overall Length
60"
Overall Width
60 in
Overall Depth
30 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in

Description

Wire Shelving Unit, Steel, Chrome, Silver, Overall Depth 30 in, Overall Height 39 7/8 in, Overall Width 60 in, Caster Wheel/Configuration (4) Swivel, Caster Wheel/Tread Material Rubber, Caster Wheel Diameter 5 in, Load Capacity per Shelf 200 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 3, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Includes (4) Posts, Post Shape Round, Recommended Environments Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.