Utility Cart, Solid Shelf
- Mfr # MW103
- Zoro # G122796697
product price:Â
$
676.00
/ea
Free Shipping & Returns
Key Features
Color
Silver
Load Capacity
375 lb
Wire Rope Length
24 in
Overall Height
38 in
Series
MW Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW103
- Zoro #
- G122796697
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Silver
- Load Capacity
- 375 lb
- Series
- MW Series
- Item
- Utility Cart, Solid Shelf
- Finish
- Stainless Steel
- Material
- Stainless Steel
- Handle Type
- Raised
- Caster Wheel/Tread Material
- Resilient Rubber
- Number of Shelves
- 2
- Gauge
- 18 ga
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 24 in
- Overall Height
- 38 in
- Axle-Mounted Wheel Dia.
- 4 in
- Overall Width
- 18 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Utility Cart, Solid Shelf, Load Capacity 375 lb, Stainless Steel Material, 18 ga Gauge, Stainless Steel Finish, Silver Color, Overall Length 24 in, Overall Width 18 in, Number of Shelves 2, Assembled/Unassembled Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.