Metro

Wire Shelf, 18"D x 24"W, Chrome


product price: $49.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 18"
  • Material Steel
  • Number of Shelves 1
  • Color Silver
  • Finish Chromate
See all product information

Product Information

Dimensions

Width 24"
Depth 18"
Overall Depth 18 in
Overall Width 24 in
Lip Height 1/4 in
Shelf Depth 18 in
Shelf Width 24 in
Shelf WxD 24 in x 18 in

Details

Item Wire Shelf
Material Steel
Number of Shelves 1
Color Silver
Finish Chromate
Wire Shelving Material Steel
Shelf Capacity 800 lb
Adjustment Type Split Sleeve
Wire Shelving Finish Chromate
Wire Shelf Adjustment Type Split Sleeve
Includes (4) Pairs of Split Sleeves
For Use With Metro Super Erecta SiteSelect Posts
Item - Wire Shelves Wire Shelf
Standards ISO 9001-9002
Capacity 800 lb.
NSF Certified Yes
Shelf Adjustment Type Split Sleeve
Load Capacity 800 lb
Mounting Hardware Required Yes
Lip Type Stationary
Recommended Environments Dry
Includes Mounting Hardware Yes

Description

Wire Shelf, Color Silver, Chromate Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, ISO 9001-9002 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.