Shop All Wire Shelf Units
Metro
Wire Shelf, 18"D x 24"W, Silver
Mfr # 1824NS
Zoro # G8669656
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18"
- Material 304 Stainless Steel
- Number of Shelves 1
- Color Silver
- Finish Stainless steel
Product Information
- Brand Metro
- MFR # 1824NS
- Zoro # G8669656
- Country of Origin Mexico
- Category Wire Shelf Units
Dimensions
Width | 24" |
Depth | 18" |
Lip Height | 1/4 in |
Overall Width | 24 in |
Overall Depth | 18 in |
Shelf Depth | 18 in |
Shelf Width | 24 in |
Shelf WxD | 24 in x 18 in |
Details
Description
Wire Shelf, Color Silver, Material 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Mounting Hardware Yes, Includes (4) Pairs of Split Sleeves, Yes NSF Certified, Dry, Harsh, Wet, ISO 9001-9002 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACK-ON Quick Access Safes, 10 in W, 4 1/2 in H (QAS-1810-E)
- EDSAL Additional Level 60"W, For 3NUY1, 3NUY2 (ERZ6036)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1806-12HG)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- METRO Wire Shelving Unit, 18"D x 60"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1860NC-4)
- METRO Wire Shelf, 30"D x 60"W, Chrome (3060NC)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- METRO Wire Shelf, 18"D x 60"W, Chrome (1860NC)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 54"H, 4 Shelves, Chrome (45VX89)
- Metro Wire Shelving