Metro
Wire Shelf, 24"D x 48"W, Silver
Mfr # 2448NS
Zoro # G8669841
Free Shipping & Returns
$274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24"
- Material 304 Stainless Steel
- Number of Shelves 1
- Color Silver
- Finish Stainless steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 22"D x 22"H (BKTM03X22X22MOPBL)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (W-367224DS-B)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-030)
- DURHAM MFG Base, 17 In Cabinets (362-95)
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- METRO Wire Shelf, 30"D x 60"W, Chrome (3060NC)
- METRO Wire Shelf, 18"D x 72"W, Chrome (1872NC)
- METRO Wire Shelf, 24"D x 60"W, Chrome (2460BR)
- METRO Solid Shelf, 24"D x 48"W, Silver (2448FG-4)
- METRO Solid Shelf, 24"D x 24"W, Silver (2424FG)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 63"H, 4 Shelves, Chrome (1PGF2)
- Metro Wire Shelf Units