Metro

Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome


product price: $411.99
/pk 5, $82.40/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Depth 24"
  • Height 1-1/8"
  • Material Steel
  • Number of Shelves 5
  • Color Silver
See all product information

Product Information

Dimensions

Width 60"
Depth 24"
Height 1-1/8"
Lip Height 1/4 in
Overall Depth 24 in
Overall Width 60 in
Shelf Depth 24 in
Shelf Width 60 in
Shelf WxD 60 in x 24 in

Details

Item Wire Shelf
Material Steel
Number of Shelves 5
Color Silver
Finish Chrome
Capacity 600 lb.
Wire Shelving Finish Chrome Plated
Shelf Capacity 600 lb
Adjustment Type Split Sleeve
Wire Shelving Material Steel
Wire Shelf Adjustment Type Split Sleeve
Standards ISO 9001-9002
Includes Sleeves, Wedges
For Use With Metro Super Erecta SiteSelect Posts
Item - Wire Shelves Wire Shelf
Lip Type Stationary
Load Capacity 600 lb
NSF Certified Yes
Recommended Environments Dry
Mounting Hardware Required Yes
Number of Pieces 5
Shelf Adjustment Type Split Sleeve

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Pieces 5, Number of Shelves 5, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Includes Sleeves, Wedges, Yes NSF Certified, Dry, ISO 9001-9002 Standards, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.