Wire Shlf Pst, 54 1/2 x1 in, Splt Slv, PK2
Mfr # 54P-DCH-2 9995Z-8
Zoro # G2990885
product price:Â $62.25
/pk 2, $31.13/eaKey Features
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Overall Height
54 1/2 in
Overall Width
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54P-DCH-2 9995Z-8
Zoro #
G2990885
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
54 1/2 in
Overall Width
1 in
Post Width
1 in
Post Height
54 7/16 in
Height
54"
Details
Item
Wire Shelf Post
Color
Copper Hammertone
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Standards
ISO 9001-9002, NSF
Wire Shelving Finish
Epoxy
Leveling Feet Included
Yes
Wire Shelving Material
Steel
For Use With
Metro Super Erecta Shelving
Includes
(8) S Hooks
Recommended Environments
Dry
Number of Pieces
2
Includes Mounting Hardware
Yes
Mobility
Stationary
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 in
Description
Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Includes (8) S Hooks, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 54 1/2 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.