Field Plug Insert, Metallike, Poles 8
Mfr # 1401400810-I
Zoro # G308655848
product price: $27.79
/eaKey Features
Wire Size
22 AWG, 26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Standards
DIN EN 50173-1, ISO/IEC 11801
Connector Orientation
Straight
Maximum Operating Temperature
158 Degrees F
Shielded
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1401400810-I
Zoro #
G308655848
UPC #
4250184114116
Country of Origin
Germany
Dimensions
Wire Size
22 AWG, 26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Cable Diameter
5.5 to 8.5 mm
Details
Item
Field Plug Insert
Standards
DIN EN 50173-1, ISO/IEC 11801
Connector Orientation
Straight
Maximum Operating Temperature
158 Degrees F
Shielded
Yes
Data Rate
10 Gbits
Number of Poles
8
Application
Data, HDBaseT, Power
Minimum Operating Temperature
-40 Degrees F
Minimum Mating Cycles
750
Housing Material
Zinc Die-Cast
Connector Gender
Male
Current Rating
1 A
Performance Category
Cat6
Connection Type
Insulation Displacement
Connector Color
Metallike
IP Rating
IP67
Description
Field Plug Insert, Application Data, HDBaseT, Power, Cable Diameter 5.5 to 8.5 mm, Connection Type Insulation Displacement, Connector Color Metallike, Connector Gender Male, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP67, Maximum Operating Temperature 158 Degrees F, Minimum Mating Cycles 750, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.