Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP67 cap/plug

  • Mfr # 1401088002KI

  • Zoro # G212029353


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

For Use With
V14 Plug
Material
Plastic
Color
Black
Product Type
Protective Cap
IP Rating
IP67, IP6X, IPX7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401088002KI
Zoro #
G212029353
UPC #
4250184114208
Country of Origin
Germany

Details

Item
IP67 Protective Cap
For Use With
V14 Plug
Material
Plastic
Color
Black
Product Type
Protective Cap
IP Rating
IP67, IP6X, IPX7

Description

IP67 Protective Cap, Product Type Protective Cap, Color Black, For Use With V14 Plug, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.