Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keystone Housing, Gray, 3.661" H, 3.543" W

  • Mfr # 1309460003KI

  • Zoro # G711058281


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
2
Includes Connector
Unequipped
Overall Width
3.543 in
Color
Gray
Mounting Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1309460003KI
Zoro #
G711058281
UPC #
4250184167037
Country of Origin
Germany

Dimensions

Overall Width
3.543 in
Overall Depth
3.543 in
Overall Height
3.661 in

Details

Item
Keystone Housing
Number of Ports
2
Includes Connector
Unequipped
Color
Gray
Mounting Angle
180 Degrees
Product Type
Wall Outlet

Description

Keystone Housing, Product Type Wall Outlet, Overall Height 3.661 in, Overall Width 3.543 in, Overall Depth 3.543 in, Number of Ports 2, Includes Connector Unequipped, Color Gray, Mounting Angle 180 Degrees , Mounting Type Surface

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.