USGFLEX50HP

  • Mfr # USGFLEX50HP

  • Zoro # G416131463


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
PoE (RJ-45) Port
Yes
Ethernet Technology
Gigabit Ethernet
Power Consumption
48.65 W
Data Link Protocols
FTP, SMTP, HTTP, HTTPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USGFLEX50HP
Zoro #
G416131463
UPC #
760559131296
Country of Origin
China

Dimensions

Height
1.3 in
Width
8.5 in

Details

USB
Yes
PoE (RJ-45) Port
Yes
Ethernet Technology
Gigabit Ethernet
Power Consumption
48.65 W
Data Link Protocols
FTP, SMTP, HTTP, HTTPS
Firewall Throughput
1.95-Gbit/s
Firewall Protection Supported
Stateful Packet Filtering, Malware Protection, SSL Inspection, Application Control, Intrusion Prevention, Content Filtering, Static Web Filtering, Cloud Sandboxing, URL Filtering, DNS Security, FloodGuard, Reputation Enabled Defense, Dead Peer Detection
Manageable
Yes
Item
Network Security/Firewall Appliance
Frequency
60 Hz
Encryption Standard
TLS 1.3, 3DES, MD5, AES (256-bit), SHA-1, DES, SHA-2 256-bit, SSL
AI Features
Cybersecurity
Network Standard
1000Base-T
Number of Ports
5
IPS Throughput
125-MB/s
Base Unit Connectivity Technology
Wired
AI-powered
Yes
Number of Network (RJ-45) Ports
5
Number of VPN Supported
20
Network Band
Single Band
Number of Concurrent Sessions (Max)
100000
Wireless LAN Standard
IEEE 802.11a
Wireless LAN
Yes
Functionality
Intrusion Prevention
Standards
FCC Part 15 (Class B) CE EMC (Class B) RCM (Class B) BSMI LVD (EN62368-1)
VPN Throughput
62.50-MB/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.