Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Module Jack, Metallike, Poles 8

  • Mfr # 130910-I

  • Zoro # G208655832


product price: $13.99
/ea

Key Features

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Current Rating
1 A
Shielded
Yes
Cable Diameter
0.197 in to 0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130910-I
Zoro #
G208655832
UPC #
4250184105473
Country of Origin
Germany

Dimensions

Wire Size
26/1 to 22/1 AWG, 26/7 to 22/7 AWG
Cable Diameter
0.197 in to 0.394 in

Details

Item
Module Jack
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Current Rating
1 A
Shielded
Yes
Number of Poles
8
Performance Category
Cat6A
Connection Type
Insulation Displacement
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-40 Degrees F
Connector Color
Metallike
Connector Orientation
Straight
Connector Gender
Female
Data Rate
10 Gbits
Voltage Rating
50V
Housing Material
Zinc Die-Cast
Application
Data, HDBaseT, Power

Description

Module Jack, Application Data, HDBaseT, Power, Cable Diameter 0.197 in to 0.394 in, Connection Type Insulation Displacement, Connector Color Metallike, Connector Gender Female, Connector Orientation Straight, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.