Rail-Mount Module, Light Gray, Poles 8
Mfr # 1309A17003-E
Zoro # G108655857
product price: $42.19
/eaKey Features
Standards
DIN EN 50173-1, ISO/IEC 11801
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-40 Degrees F
Data Rate
10 Gbits
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1309A17003-E
Zoro #
G108655857
UPC #
4250184136521
Country of Origin
Germany
Details
Item
Rail-Mount Module
Standards
DIN EN 50173-1, ISO/IEC 11801
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-40 Degrees F
Data Rate
10 Gbits
Connector Gender
Female
Number of Poles
8
Application
Data, HDBaseT, Power
Performance Category
Cat6
Housing Material
Zinc Die-Cast
Connector Color
Light Gray
Connector Orientation
45 Degrees Angled
Shielded
Yes
IP Rating
IP20
Current Rating
1 A
Description
Rail-Mount Module, Application Data, HDBaseT, Power, Connector Color Light Gray, Connector Gender Female, Connector Orientation 45 Degrees Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, IP Rating IP20, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -40 Degrees F, Mounting Type Cable, Number of Poles 8, Performance Category Cat6, Shielded Yes, Standards DIN EN 50173-1, ISO/IEC 11801
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.