Wall Outlet, Metallike, Poles 8
Mfr # 130B13-E
Zoro # G408655823
product price: $16.39
/eaKey Features
Wire Size
26/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Connector Orientation
90 Degrees Angled
Performance Category
Cat6A
Connector Color
Metallike
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130B13-E
Zoro #
G408655823
UPC #
4250184133445
Country of Origin
Germany
Dimensions
Wire Size
26/1 to 22/1 AWG (Solid), 26/7 to 22/7 AWG (Stranded)
Cable Diameter
0.217 in to 0.394 in
Details
Item
Wall Outlet
Standards
ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801
Connector Orientation
90 Degrees Angled
Performance Category
Cat6A
Connector Color
Metallike
Current Rating
1 A
Data Rate
10 Gbits
Number of Poles
8
Connection Type
Insulation Displacement
Shielded
Yes
Connector Gender
Female
Application
Data, HDBaseT, Power
Housing Material
Zinc Die-Cast
Voltage Rating
50V
Description
Wall Outlet, Application Data, HDBaseT, Power, Cable Diameter 0.217 in to 0.394 in, Connection Type Insulation Displacement, Connector Color Metallike, Connector Gender Female, Connector Orientation 90 Degrees Angled, Current Rating 1 A, Data Rate 10 Gbits, Housing Material Zinc Die-Cast, Mounting Type Cable, Number of Poles 8, Performance Category Cat6A, Shielded Yes, Standards ANSI/TIA-568.2-D, DIN EN 50173-1, GHMT Certified, IEC 60603-7-51, ISO/IEC 11801, Voltage Rating 50V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.