Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Blue, 24 in W, 34.125 in L

  • Mfr # 790808 BL

  • Zoro # G109788639


product price:  $89.65
/ea
Sold in multiples of 3 for $268.95
Free Shipping & Returns

Key Features

Material
Fiberglass reinforced thermoset composite
Overall Length
34.125 in
Overall Width
24 in
Overall Depth
8 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
790808 BL
Zoro #
G109788639
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34.125 in
Overall Width
24 in
Overall Depth
8 in
Depth
8 in

Details

Color
Blue
Material
Fiberglass reinforced thermoset composite
Item
Hang & Stack Storage Bin
Shape
Rectangular

Description

The MFG TRAY - 790808 BL Hang & Stack Storage Bin is a rectangular storage solution with an overall length of 34.125 inches, a width of 24 inches, and a depth of 8 inches. These dimensions make it suitable for storing a variety of items in different shapes and sizes. Its substantial size provides ample space for organizing your business's materials or products efficiently.
Crafted from fiberglass reinforced thermoset composite, this hang and stack storage bin exhibits robust durability and resilience against wear and tear. The material composition ensures the bin can withstand heavy-duty use over time without compromising its structural integrity. The blue color gives it a professional appearance that can complement various workspace aesthetics.
As the name suggests, this item has been designed to be versatile; you have the option to either hang or stack it according to your spatial requirements or preferences. This flexibility makes it an adequate choice for businesses looking to optimize their storage solutions effectively while maintaining orderliness in their workspaces.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.