Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Green, 11.375 in W

  • Mfr # 790408 GN

  • Zoro # G609788627


product price:  $34.49
/ea
Sold in multiples of 5 for $172.45

Key Features

Material
Fiberglass reinforced thermoset composite
Overall Length
24.125 in
Overall Width
11.375 in
Overall Depth
9 in
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790408 GN
Zoro #
G609788627
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.125 in
Overall Width
11.375 in
Overall Depth
9 in
Depth
9 in

Details

Color
Green
Material
Fiberglass reinforced thermoset composite
Item
Hang & Stack Storage Bin
Shape
Rectangular

Description

Storage Container, 24 In.L x 11 In.W, Green

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products