Hang & Stack Storage Bin, Fiberglass reinforced thermoset composite, Green, 14.875 in W

  • Mfr # 790508 GN

  • Zoro # G510031072


product price:  $33.69
/ea
Sold in multiples of 5 for $168.45

Key Features

Material
Fiberglass reinforced thermoset composite
Overall Length
24.375 in
Overall Width
14.875 in
Shape
Rectangular
Overall Depth
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790508 GN
Zoro #
G510031072
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.375 in
Overall Width
14.875 in
Overall Depth
5.125 in
Depth
5.125 in

Details

Color
Green
Material
Fiberglass reinforced thermoset composite
Item
Hang & Stack Storage Bin
Shape
Rectangular

Description

Storage Container, 24 In.L x 14 In.W, Green

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.