Nestable Lid For Storage Tote, 11-3/4 in L x 8-3/4 in W, Green, Fiberglass
- Mfr # 9201185113
- Zoro # G905829802
product price:Â
$
45.49
/ea
Key Features
Overall Length
11-3/4 in
Overall Width
8-3/4 in
Type
Nestable
Material
Fiberglass
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9201185113
- Zoro #
- G905829802
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 11-3/4 in
- Overall Width
- 8-3/4 in
- Overall L x W x H
- 11-3/4 in L x 8-3/4 in W
Details
- Type
- Nestable
- Material
- Fiberglass
- Color
- Green
- Item
- Lid For Storage Tote
- Nestable
- Yes
Description
Molded fiber glass tray 920118 lid for fiberglass stacking tote 9201085 - 11-3/4"l x 8-3/4"w, green tight seal lids secure contents. Reinforced polyester fiberglass construction. Easy to clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.