Stack & Nest Storage Container, 0.7 gal, 9-3/4 in L x 9-1/4 in W x 2-1/8 in H, White

  • Mfr # 9241085269

  • Zoro # G2861074


product price: $14.75
/ea

Key Features

Overall Height
2-1/8 in
Overall Length
9-3/4 in
Overall Width
9-1/4 in
Type
Stack & Nest
Volume Capacity
0.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9241085269
Zoro #
G2861074
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2-1/8 in
Overall Length
9-3/4 in
Overall Width
9-1/4 in
Overall L x W x H
9-3/4 in L x 9-1/4 in W x 2-1/8 in H
Inside Length
8-7/8 in
Inside Width
8-3/8 in
Inside Height
2 in
Bottom Inside Width
8 3/8 in
Bottom Inside Length
9 in

Details

Type
Stack & Nest
Volume Capacity
0.7 gal
Material
Fiberglass Reinforced Composite
Load Capacity
150 lbs
Color
White
Item
Storage Container
For Use With
Mfr No. 9231185269
Stacking Capacity
2,500 lbs
Nestable
Yes
Weight Capacity
150 lbs
Stackable
Yes
Shape
Rectangle
Series
924108
Container Wall Type
Solid
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F
NSF Certified
Not NSF Certified
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Compatible Lid Number
Mfr. No. 9231185269
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Not Included
Body Color
White
Lid Locking Type
Placed-on Lid
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated

Description

Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color White, Nestable Nesting Capable, Overall Height 2 1/8 in, Overall Length 9 3/4 in, Overall Width 9 1/4 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 2,500 lb, Volume Capacity 0.7 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.