Foldable Storage Container, 23-15/16 in L x 15 in W x 10-15/16 in H, Gray
- Mfr # KD2415-11GRAY
- Zoro # G302571403
product price:Â
$
45.79
/ea
Key Features
Overall Height
10-15/16 in
Overall Length
23-15/16 in
Overall Width
15 in
Type
Foldable
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KD2415-11GRAY
- Zoro #
- G302571403
- UPC #
- 707022349161
- Country of Origin
- Mexico
- Type
- Foldable
- Color
- Gray
- Item
- Storage Container
Dimensions
- Overall Height
- 10-15/16 in
- Overall Length
- 23-15/16 in
- Overall Width
- 15 in
- Overall L x W x H
- 23-15/16 in L x 15 in W x 10-15/16 in H
Description
FOLDING TRANSPORT CONTAINER KD2415-11 23-15/16"L X 15"W X 10-15/16"H GRAY THESE FOLDING CONTAINERS ARE COMPATIBLE WITH TODAYS STRAIGHT WALL CONTAINERS AND MOST CURRENT DUNNAGE PROGRAMS. THE AIAG FOOTPRINT (24" X 15") ALSO MEANS THAT THE CONTAINERS ARE COMPATIBLE WITH INDUSTRIAL PALLET SYSTEMS. KNOCKING DOWN (5:1 RATIO) FOR EASY STORAGE, THE CONTAINERS ARE EASILY TO HANDLE AND USE. THE CONTAINERS ARE ENGINEERED FOR STRENGTH AND PERFORMANCE AND ARE MADE OF HIGH PERFORMING ENGINEERED POLYETHYLENE RESINS. AVAILABLE IN 7", 9", AND 11" WALL HEIGHTS FOR EASY SELECTION FOR WHATEVER THE APPLICATION. ALLOWS SECURE STACKING WHEN FOLDED AND WHEN IN USE. FEATURES:
- FOLDABLE TOTE KNOCK DOWN RATIOS AS HIGH AS 5:1 FOLDABLE FUNCTIONALITY BRINGS SIGNIFICANT SAVINGS ON INBOUND FREIGHT COMPATIBLE WITH STRAIGHT WALL CONTAINERS AND AIAG PALLET SYSTEMS SOLID WALL. VENTED WALL AVAIABLE, CALL FOR DETAILS. 100% RECYCLABLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.