Stack & Nest Storage Container, 3.7 gal, 17-7/8 in L x 10-5/8 in W x 5 in H, Blue

  • Mfr # 7802085268

  • Zoro # G2679993


product price: $25.49
/ea

Key Features

Overall Height
5 in
Overall Length
17-7/8 in
Overall Width
10-5/8 in
Type
Stack & Nest
Volume Capacity
3.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7802085268
Zoro #
G2679993
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
17-7/8 in
Overall Width
10-5/8 in
Overall L x W x H
17-7/8 in L x 10-5/8 in W x 5 in H
Inside Length
16-1/2 in
Inside Height
4 7/8 in
Inside Width
9-1/2 in
Bottom Inside Length
14 1/8 in
Bottom Inside Width
9 1/8 in

Details

Type
Stack & Nest
Volume Capacity
3.7 gal
Material
Fiberglass Reinforced Composite
Load Capacity
300 lbs
Color
Blue
Item
Storage Container
Stacking Capacity
3,500 lbs
For Use With
Mfr No. 780218
Shape
Rectangle
Nestable
Yes
Stackable
Yes
Weight Capacity
300 lbs
Series
780
Includes Lid
Lid Not Included
Body Color
Blue
Container Wall Type
Solid
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Edge/Corner Design
Rounded
NSF Certified
Not NSF Certified
Minimum Operating Temperature
-60 Degrees F
Container Bottom Type
Solid
Compatible Lid Number
Mfr. No. 780218
Fork Pockets
Fork Pockets Not Included
Maximum Operating Temperature
250 Degrees F
Lid Locking Type
Placed-on Lid
Ventilated
Not Ventilated
FDA Compliant
Not FDA Compliant

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 5 in, Overall Length 17 7/8 in, Overall Width 10 5/8 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 3,500 lb, Volume Capacity 3.7 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.