Stack & Nest Storage Container, 5.6 gal, 19-3/4 in L x 12-1/2 in W x 6 in H, Blue

  • Mfr # 7803085268

  • Zoro # G2586534


product price:  $28.09
/ea

Key Features

Overall Height
6 in
Overall Length
19-3/4 in
Overall Width
12-1/2 in
Type
Stack & Nest
Volume Capacity
5.6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7803085268
Zoro #
G2586534
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
19-3/4 in
Overall Width
12-1/2 in
Overall L x W x H
19-3/4 in L x 12-1/2 in W x 6 in H
Inside Length
18-3/8 in
Inside Width
11-3/8 in
Inside Height
5-7/8 in
Bottom Inside Width
11 1/4 in
Bottom Inside Length
16 1/4 in

Details

Type
Stack & Nest
Volume Capacity
5.6 gal
Material
Fiberglass Reinforced Composite
Load Capacity
300 lbs
Color
Blue
Item
Storage Container
For Use With
Mfr No. 780318
Stacking Capacity
3,500 lbs
Weight Capacity
300 lbs
Shape
Rectangle
Nestable
Yes
Stackable
Yes
Series
780
Minimum Operating Temperature
-60 Degrees F
Fork Pockets
Fork Pockets Not Included
Edge/Corner Design
Rounded
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
NSF Certified
Not NSF Certified
Maximum Operating Temperature
250 Degrees F
Body Color
Blue
Container Wall Type
Solid
Includes Lid
Lid Not Included
Container Bottom Type
Solid
Compatible Lid Number
Mfr. No. 780318
Ventilated
Not Ventilated
Lid Locking Type
Placed-on Lid
FDA Compliant
Not FDA Compliant

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Blue, Nestable Nesting Capable, Overall Height 6 in, Overall Length 19 3/4 in, Overall Width 12 1/2 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 3,500 lb, Volume Capacity 5.6 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.