Stackable Storage Container, 1.3 gal, 18-3/4 in L x 11-7/8 in W x 1-3/4 in H, Gray

  • Mfr # 8040085136

  • Zoro # G5049292


product price: $22.19
/ea

Key Features

Overall Height
1-3/4 in
Overall Length
18-3/4 in
Overall Width
11-7/8 in
Type
Stackable
Volume Capacity
1.3 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040085136
Zoro #
G5049292
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1-3/4 in
Overall Length
18-3/4 in
Overall Width
11-7/8 in
Overall L x W x H
18-3/4 in L x 11-7/8 in W x 1-3/4 in H
Inside Height
1-5/8 in
Inside Length
17 in
Inside Width
11 in
Bottom Inside Width
11 in
Bottom Inside Length
17 1/8 in

Details

Type
Stackable
Volume Capacity
1.3 gal
Material
Fiberglass Reinforced Composite
Load Capacity
200 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
1,400 lbs
Weight Capacity
200 lbs
Stackable
Yes
Shape
Rectangle
Nestable
No
Series
804008
Maximum Operating Temperature
250 Degrees F
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
NSF Certified
Not NSF Certified
Container Wall Type
Solid
Minimum Operating Temperature
-60 Degrees F
Body Color
Gray
Fork Pockets
Fork Pockets Not Included
Edge/Corner Design
Rounded
Includes Lid
Lid Not Included
Ventilated
Not Ventilated
FDA Compliant
FDA Compliant
Lid Locking Type
No Lid

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 1 3/4 in, Overall Length 18 3/4 in, Overall Width 11 7/8 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 1,400 lb, Volume Capacity 1.3 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.