Zoro Homepage

Stackable Storage Container, 15.7 gal, 33-1/8 in L x 16 in W x 8 in H, White

  • Mfr # 814408 WHITE

  • Zoro # G4141024


product price: $73.99
/ea

Key Features

Overall Height
8 in
Overall Length
33-1/8 in
Overall Width
16 in
Type
Stackable
Volume Capacity
15.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814408 WHITE
Zoro #
G4141024
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
33-1/8 in
Overall Width
16 in
Overall L x W x H
33-1/8 in L x 16 in W x 8 in H
Inside Length
30-3/4 in
Inside Height
7-7/8 in
Inside Width
15 in
Bottom Inside Width
15 in
Bottom Inside Length
30 3/4 in

Details

Type
Stackable
Volume Capacity
15.7 gal
Material
Fiberglass Reinforced Composite
Load Capacity
400 lbs
Color
White
Item
Storage Container
Stacking Capacity
2,500 lbs
Shape
Rectangle
Nestable
No
Stackable
Yes
Weight Capacity
400 lbs
Series
814408
Edge/Corner Design
Rounded
Resistant To
Alkaline Solution, Cutting Oil, Detergent, Mild Acid
Body Color
White
Fork Pockets
Fork Pockets Not Included
Includes Lid
Lid Not Included
NSF Certified
Not NSF Certified
Container Wall Type
Solid
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
FDA Compliant
FDA Compliant
Ventilated
Not Ventilated
Lid Locking Type
No Lid

Description

Stacking Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Composite, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color White, Nestable Not Nesting Capable, Overall Height 8 in, Overall Length 33 1/8 in, Overall Width 16 in, Resistant To Alkaline Solution, Cutting Oil, Detergent, Mild Acid, Stackable Stacking Capable, Stacking Capacity 2,500 lb, Volume Capacity 15.7 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products