Aluminum Peel/Seal 36Inx33.5Ft 50036
- Mfr # 9789520
- Zoro # G304023108
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Size
14 ft x 16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9789520
- Zoro #
- G304023108
- UPC #
- 725799500363
- Country of Origin
- China
Dimensions
- Size
- 14 ft x 16 ft
Description
Features
- Self adhering waterproofing material featuring a reflective aluminum surface.
- Multiple laminations of special aluminum foil, high density polymer films and a thick layer of rubberized asphalt waterproofing compound.
- Easily installed by removing the release paper and pressing the aluminum membrane into place.
- Cut to fit using scissors or razor knife.
- Lightweight, stretches to allow for building movement, won't crack or dry out, impervious to fungus, algae or bacteria.
- Uses - Dormer and porch roofs, small commercial, farm buildings, mobile homes, patch asphalt roofs, repair metal surfaces.
- Dimension - 36 W in. x 33 1/2 ft. L.
- 100 sq. ft. Per roll.
- Built for low slope application requiring a minimum 1/2 in. Per foot slope.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.