Shop MGEAR
See all product information
Create Account
Hard Shell 12 Game Caddy for Nintendo Switch
- Mfr # 750110508M
- Zoro # G622980633
product price:Â
$
8.19
/ea
Key Features
Color
Clear
Width
1.50 in
Height
0.50 in
Length
3.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750110508M
- Zoro #
- G622980633
- UPC #
- 669185813715
- Country of Origin
- China
Dimensions
- Width
- 1.50 in
- Height
- 0.50 in
- Length
- 3.50 in
Details
- Color
- Clear
- Item
- Game Caddy Nintendo
Description
Keep your games safe and protected in style with this Game Case Caddy. Great for taking up to 12 games on the go with you without worrying about any of them getting damaged. Case includes a MicroSD Card holder that securely fits into one of the game slots.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.