Shop VEVOR
See all product information
Create Account
Racing Simulator Cockpit Stand for Logitech G923/G920/G29 330lbs Capacity
- Mfr # HC-SE05
- Zoro # G323372294
product price:
$
301.99
/ea
Free Shipping & Returns
Key Features
Width
25.2 in
Height
50 in
Length
56.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC-SE05
- Zoro #
- G323372294
- UPC #
- 197988409922
- Country of Origin
- China
- Item
- Steering Wheel Stand
Dimensions
- Width
- 25.2 in
- Height
- 50 in
- Length
- 56.3 in
Description
VEVOR Racing Wheel Stand For Logitech G923/G920/G29, Heavy Duty Steel Driving Simulator Cockpit-Thrustmaster T248P, Steering Wheel Bracket Height & Foot Pedal Angle Adjustable,Max Load 330 LBS Compact Exceptional Stability Personalized Driving Experience Long-lasting Comfortable Play Realistic Training Experience Carbon Steel Structure Adjustable Shifter Mount Item Dimensions (L x W x H): 56.3 x 25.2 x 50 in / 1430 x 640 x 1270 mm,Matchable Steering Wheel Assembly: Logitech G923/G920/G29, Thrustmaster T248P, Fanatec, Hori, Mad Catz, and more!,Net Weight (including all accessories): 85.5 lbs / 38.8 kg ±2%,Seat Angle Adjustment: 90 Deg-120 Deg,Item Model Number: HC-SE05,Bracket Height Adjustment: 23.8-31.3 inch / 605-795 mm ±5,Pedal Angle Adjustment: 0 Deg-35 Deg±2
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.