Base-Mount Two Stage Gasoline Combination, Compressor Generator, 16.4 at 90 PSI, 15.7 at175 PSI
- Mfr # AG2-SM14-BE
- Zoro # G824011562
product price:Â
$
4,767.99
/ea
Key Features
Overall Width
22 in
Overall Height
28 in
Overall Length
47 in
Includes
Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator (Two-stage models), Manual drain valves, 12in or 16in flywheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AG2-SM14-BE
- Zoro #
- G824011562
- UPC #
- 16977219147
- Country of Origin
- United States
Dimensions
- Overall Width
- 22 in
- Overall Height
- 28 in
- Overall Length
- 47 in
Details
- Includes
- Regulator and two gauges for tank and outlet pressure, 150 PSI maximum rated regulator (Two-stage models), Manual drain valves, 12in or 16in flywheel
- Item
- Air Compressor/Generator
Description
Compressor Generator, 16.4 at 90 PSI, 15.7 at175 PSI, 420cc Mi-T-M OHV
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.