Shop MI-T-M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
14000-Watt Gasoline Generator, Kerosene Heater, 75,000 BTU, 173 CFM, 120V, 60Hz, 1.3 Amps, 1/5 HP
- Mfr # GEN-14000-1MHE
- Zoro # G424011627
product price:Â
$
11,594.99
/ea
Key Features
Length
31.5 in
Material
Steel
Width
30.5 in
Height
37.5 in
Includes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GEN-14000-1MHE
- Zoro #
- G424011627
- UPC #
- 16977999742
- Country of Origin
- United States
Dimensions
- Length
- 31.5 in
- Width
- 30.5 in
- Height
- 37.5 in
Details
- Item
- Generator
- Material
- Steel
- Includes
Description
Generator, Max. AC Output 14000 watts, Rated AC Output 12000 watts, Alternator Brushless 120V/240V, 60Hz, Max. Amps (120V/240V) 116.7/58.3, Cont. Amps (120V/240V) 100.0/50.0, Receptacles (2) 120V, 20A GFCI Duplex; (1) 120V, 30A Twist Lock; (1) 120V/240V, 30A Twist Lock; (1) 120V/240V, 50A, Circuit Breakers (2) 20A Toggle Circuit Breakers, Single Pole; (1) 30A Toggle Circuit Breaker, Single Pole; (1) 30A Toggle Circuit Breaker, Double Pole; (1) 50A Toggle Circuit Breaker, Double Pole, Rated Speed 3600 RPM, Decibel Rating 77.5, Fuel Capacity 13.2 gallons, Run Time (At Full Load) 8.0 hours, 688cc Honda GX630 OHV engine
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.