Radiant Portable Heater 125,000 BTU
- Mfr # MHR-0125-0M10
- Zoro # G424447532
product price:Â
$
1,948.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Fuel Type
Kerosene; No.1 and No 2 fuel oil; No. 1 and No. 2 diesel fuel; JP8/Jet fuel
Heating area
3,125 sq. ft.
Width
34-1/2 in
Length
22-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHR-0125-0M10
- Zoro #
- G424447532
- UPC #
- 016977256753
- Country of Origin
- China
- Voltage
- 115 V
- Fuel Type
- Kerosene; No.1 and No 2 fuel oil; No. 1 and No. 2 diesel fuel; JP8/Jet fuel
- Heating area
- 3,125 sq. ft.
- Item
- Space Heater
- Fuel consumption
- 0.96 gal/hr
- Tank Capacity
- 10 gal
- Amps AC
- 3.5 A
- Built-In Thermostat
- Adjustable thermostat with digital display
- Hours on One Filling
- 10 hrs
- Hz
- 60 Hz
- BtuH Output
- 125,000 BTU
Dimensions
- Width
- 34-1/2 in
- Length
- 22-1/2 in
- Height
- 38 in
Description
The Mi-T-M 125,000 BTU kerosene radiant portable heater maximize radiant output for natural and soothing warmth. It warms up to 3,125 square feet. Perfect for any outdoor application.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.