Shop VEVOR
See all product information
Create Account
Diesel Air Heater Diesel Parking Heater 8 kW DC 12-24V with Remote Control
- Mfr # CY-32
- Zoro # G123372302
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Height
16.15 in
Fuel Rate
0.18-0.36 L/h
Length
16.34 in
Width
7.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY-32
- Zoro #
- G123372302
- UPC #
- 197988336945
- Country of Origin
- China
Dimensions
- Height
- 16.15 in
- Length
- 16.34 in
- Width
- 7.09 in
Details
- Fuel Rate
- 0.18-0.36 L/h
- Item
- Diesel Heater
Description
VEVOR Diesel Air Heater, 8 kW DC12-24V, Fast Heating Diesel Parking Heater with Remote Control and Color Digital Display, Low Noise, Voice Announcement, for RV, Truck, Camper, Van, Boat and Trailer Versatile Compatibility Low Fuel Consumption Wide Area Heating Long-Distance Remote Control Secure Connections /=90%,Operating Noise:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.