Radiant Portable Heater 70,000 BTU
- Mfr # MHR-0070-0M10
- Zoro # G324447533
product price:Â
$
648.99
/ea
Free Shipping & Returns
Key Features
Voltage
115 V
Width
25 in
BtuH Output
70,000 BTU
Fuel consumption
0.52 gal/hr
Tank Capacity
2.77 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MHR-0070-0M10
- Zoro #
- G324447533
- UPC #
- 016977256746
- Country of Origin
- China
- Voltage
- 115 V
- BtuH Output
- 70,000 BTU
- Fuel consumption
- 0.52 gal/hr
- Item
- Space Heater
- Tank Capacity
- 2.77 gal
- Hz
- 60 Hz
- Heating area
- 1,750 sq. ft.
- Fuel Type
- Kerosene; No.1 and No 2 fuel oil; No. 1 and No. 2 diesel fuel; JP8/Jet fuel
- Amps AC
- 3.5 A
- Hours on One Filling
- 5.34 hrs
- Built-In Thermostat
- Adjustable thermostat with digital display
Dimensions
- Width
- 25 in
- Height
- 25 in
- Length
- 13-1/4 in
Description
The Mi-T-M 70,000 BTU kerosene radiant portable heater maximize radiant output for natural and soothing warmth. It warms up to 1,750 square feet. Perfect for any outdoor application.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.