Shop MI-T-M
See all product information
Create Account
Semi-Trash Pump 2-Inch, 45 PSI, Suction Discharge Size 3 in.x3 in., Max. Total Head 104 ft.
- Mfr # WTP-S02-1MGM
- Zoro # G024011607
product price:Â
$
1,110.99
/ea
Free Shipping & Returns
Key Features
Includes
Rubber isolators, Precision molded cast iron impeller and volute for reduced vibration and wear
Height
16.25 in
Length
20.5 in
Housing Material
Steel
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTP-S02-1MGM
- Zoro #
- G024011607
- UPC #
- 16977168377
- Country of Origin
- United States
- Includes
- Rubber isolators, Precision molded cast iron impeller and volute for reduced vibration and wear
- Item
- Trash Pump
- Housing Material
- Steel
Dimensions
- Height
- 16.25 in
- Length
- 20.5 in
- Width
- 17 in
Description
50 PSI, Suction Discharge Size 2 in.x2 in., Max. Total Head 115 ft., Suction Lift28 ft., Max. Capacity 9,720 gph, 212cc OHV engine
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.