Shop MI-T-M
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Trash Pump 3-Inch, 38 PSI, Suction Discharge Size 4 in.x4 in., Max. Total Head 95 ft., Suction Lift
- Mfr # WTP-T03-0MGH
- Zoro # G224011650
product price:Â
$
3,439.99
/ea
Key Features
Length
29 in
Width
21.8 in
Height
22.5 in
Includes
Rubber isolators, Precision molded cast iron impeller and volute for reduced vibration and wear
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTP-T03-0MGH
- Zoro #
- G224011650
- UPC #
- 16977178086
- Country of Origin
- United States
- Includes
- Rubber isolators, Precision molded cast iron impeller and volute for reduced vibration and wear
- Housing Material
- Steel
- Item
- Trash Pump
Dimensions
- Length
- 29 in
- Width
- 21.8 in
- Height
- 22.5 in
Description
38 PSI, Suction Discharge Size 3 in.x3 in., Max. Total Head 98 ft., Suction Lift 26 ft.,Max. Capacity 22,200 gph, 270cc Honda GX270 OHV engine
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.