Semi-Trash Pump 3-Inch, 38 PSI, Suction Discharge Size 3 in.x3 in., Max. Total Head 98 ft., Suction
- Mfr # WTP-S03-1MGH
- Zoro # G524011558
product price:Â
$
1,618.99
/ea
Free Shipping & Returns
Key Features
Width
17.25 in
Length
21.25 in
Height
18.55 in
Housing Material
Steel
Includes
Rubber isolators, Precision molded cast iron impeller and volute for reduced vibration and wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WTP-S03-1MGH
- Zoro #
- G524011558
- UPC #
- 16977168391
- Country of Origin
- United States
- Housing Material
- Steel
- Item
- Trash Pump
- Includes
- Rubber isolators, Precision molded cast iron impeller and volute for reduced vibration and wear
Dimensions
- Width
- 17.25 in
- Length
- 21.25 in
- Height
- 18.55 in
Description
45 PSI, Suction Discharge Size 3 in.x3 in., Max. Total Head 104 ft., Suction Lift 28 ft., Max. Capacity 16,560 gph, 196cc Honda GX200 OHV engine
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.