Men's Waterproof Work Boot, 11 M, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594336


product price:  $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594336
UPC #
043538256525
Country of Origin
China

Dimensions

Size
11
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Overall Height
6 in
Size (PRINT)
11

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Completely Non Metallic
No
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily
0.35
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulated
No
Midsole Material
EVA
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Upper Material Description
Leather
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.39
Mark II Slip Test Results- Dairy Tile Dry
0.80
Max. Heat Rating
572 Degrees F
Metatarsal System
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Manufacturers Suggested Sole Slip Rating
Better
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Footwear Closure Type
Lace Up
Removable Insole
Yes
Waterproof Type
Georgia Boot Waterproof
Static Dissipative
No
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Conductive
No
Toe Shape
Round
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Heat Resistant
Yes
Series
HYDROEDGE
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.39
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Style Family
6-Inch Work Boot
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.35
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.