Men's Waterproof Work Boot, 13 M, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594372


product price: $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594372
UPC #
043538256556
Country of Origin
China

Dimensions

Size
13
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
Medium
Size (PRINT)
13
Overall Height
6 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.35
Mark II Slip Test Results- Dairy Tile Wet
0.39
Metatarsal Guard
No
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Brown
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Georgia Boot Waterproof
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Static Dissipative
No
Insulated
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Midsole Material
EVA
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Insulation Type
None
Completely Non Metallic
No
Upper Material Description
Leather
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Metatarsal System
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Series
HYDROEDGE
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Heat Resistant
Yes
Metatarsal Guard Style
None
Construction
Cemented
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Toe Cap Material
Steel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.39
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily
0.35
Slip-Resistance Value - Mark II - Dry
0.8
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon Mesh
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.