Men's Waterproof Work Boot, 8 M, Steel Toe, 6 in H, Brown, XHY662

  • Mfr # XHY662

  • Zoro # G8594442


product price: $210.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHY662
Zoro #
G8594442
UPC #
043538256464
Country of Origin
China

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
XHY662
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.39
Mark II Slip Test Results- Dairy Tile Oily
0.35
Insulated
No
Footwear Closure Type
Lace Up
Metatarsal System
No
Liner Material
Mesh, Nylon
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable Orthoframe Cushion Insole w/ADV Rr Suspension
Non Metallic Upper
No
Completely Non Metallic
No
Static Dissipative
No
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Non-Marking Sole
Yes
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.80
Conductive
No
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Toe Shape
Round
Removable Insole
Yes
Waterproof Type
Georgia Boot Waterproof
Insulation Type
None
Electrical Hazard Rated
Yes
Midsole Material
EVA
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
HYDROEDGE
Heat Resistant
Yes
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Brown
Style Family
6-Inch Work Boot
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.39
Closure
Lace Up
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Insole Technology
ADV Rr Suspension, Orthoframe Cushioned Footbed, Removable
Slip-Resistance Value - Mark II - Oily
0.35
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Nylon Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number XHY662

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.