Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Work Boot, 10.5 M, Steel Toe, 6 in H, Brown, XPX761

  • Mfr # XPX761

  • Zoro # G8594503


product price: $220.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPX761
Zoro #
G8594503
UPC #
873370009160
Country of Origin
China

Dimensions

Size
10.5
Width
M
Height
6 in
Footwear Width
Medium
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX761
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Midsole Material
EVA
Insulated
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Completely Non Metallic
No
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Metatarsal Guard
External
Footwear Construction Type
Cemented
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Insulation Type
None
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Removable Insole
Yes
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Liner Material
Synthetic Fabric
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.77
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Predominant Footwear Color
Brown
Standards
ASTM F2413
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Heat Resistant
Yes
Slip Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
External
Series
SLEDGE
Liner Technology
Dri-Lex(R)
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Cemented
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.69
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Slip-Resistance Value - Mark II - Dry
0.77
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Dri-Lex(R)
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
External
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.