Men's Work Boot, 11 1/2 W, Steel Toe, 6 in H, Brown, XPX763

  • Mfr # XPX763

  • Zoro # G8594783


product price: $215.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPX763
Zoro #
G8594783
UPC #
043538375332
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Height
6 in
Footwear Width
Wide
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
XPX763
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
0.77
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
572 Degrees F
Non-Marking Sole
No
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
None
Completely Non Metallic
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Synthetic Fabric
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Static Dissipative
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Insole System
Removable Michelln Orthotic Chassis Cushion Insole
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
EVA
Insulated
No
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Insulation Type
None
Standards
ASTM F2413
Resists
Heat, Metal Chip, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Metatarsal Guard, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
Yes
Heel Style
Defined Heel
Series
PILOT EXALTO
Metatarsal Guard Style
Internal
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.69
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Liner Technology
Dri-Lex(R)
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.77
Insole Technology
Cushioned Footbed, Michelin Orthotic Chassis, Removable
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Dri-Lex(R)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.