
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 7EE
Mfr # A8816-7EE
Zoro # G822926080
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Series
Blacksmith
Gender
Men
Footwear Width
EE
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-7EE
Zoro #
G822926080
UPC #
810151188416
Country of Origin
China
Dimensions
Size
7
Footwear Width
EE
Width
EE
Details
Item
Boot
Toe Type
Aluminum
Series
Blacksmith
Gender
Men
Closure Type
Lace Up
Color
Black
Midsole Material
EVA
Style Number
A8816
Outsole Material
Rubber
Upper Material
Leather
Metatarsal Guard (Yes, No)
No
Liner Material
Textile
Standards
AT, EH, WP, SR
Waterproof
Yes
Removable Insole
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.