Men's Work Boot, 11 M, Steel Toe, 6 in H, Black, XHY866

  • Mfr # XHY866

  • Zoro # G7133913


product price:  $215.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XHY866
Zoro #
G7133913
UPC #
043538256983
Country of Origin
China

Dimensions

Size
11
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
XHY866
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Toe Shape
Round
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.35
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
For Outdoor Traction
Yes
Upper Material Description
Leather
Non-Marking Sole
Yes
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.39
Footwear Shank Type
TPU
Insole System
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Waterproof Type
Full Bootie Membrane
Standards
ASTM F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Static Dissipative
No
Completely Non Metallic
No
Conductive
No
CSA Footwear Standard
Not Specified
Shank Material
TPU
Last Number or Name
Hydro Edge
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Insulation Type
None
Metatarsal Guard
No
Insulated
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.35
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Steel
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.39
Shank Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number XHY866, Toe Cap Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.