This item is Discontinued.

Michigan Ladder 2 ft. Aluminum 300 lb. Platform Stepladder, Type IA 334002

2 ft. Aluminum 300 lb. Platform Stepladder, Type IA (Discontinued)

  • Mfr # 334002
  • Zoro # G6537181
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
334002
Zoro #
G6537181
UPC #
726042334025
Country of Origin
Multiple

Dimensions

Ladder Height
2 ft.
Platform Height
2 ft.
Bottom Width
21"
Platform Width
17"
Platform Depth
16-1/2"
Step Depth
3"

Details

Item
Platform Stepladder
Load Capacity
300 lb.
Material
Aluminum
Stepladder Item
Platform Stepladder
Number of Steps
1
ANSI Type
IA
Base Spread
26"
Net Weight
18.00 lb.
Ladder Tread
Ribbed
Rung/Step Spacing
12"
Standards
ANSI A14.2-2017, OSHA
Step Tread
Ribbed

Description

Platform Stepladder, Ladder Height 2 ft, Platform Width 17 in, Platform Depth 16 1/2 in, Platform Height 2 ft, Load Capacity 300 lb, Bottom Width 21 in, Base Spread 26 in, Material Aluminum, Number of Steps 1, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Standards ANSI A14.2-2017, OSHA, Net Weight 18.00 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.