This item is Discontinued.

Michigan Ladder Step Ladder, 225 lb, Type II Duty Rating, Wood, Pine 1200-06

Step Ladder, 225 lb, Type II Duty Rating, Wood, Pine (Discontinued)

  • Mfr # 1200-06
  • Zoro # G107374407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200-06
Zoro #
G107374407
UPC #
26042120063
Country of Origin
United States

Description

Heavygauge wrap around top ears which secure one piece top 1 in outside pinchproof plated steel spreaders Full plywood pail shelf 658 in x 12 in Blind bore back legs Highquality finished rail with eased edges, angle cut bottoms Bottom step braces on front rail Flush front grooved steps Antisplit plate for rear pivot Outside washers Front steps fully rodded with steel truss block Meets ANSI Code and OSHA requirements 34 in x 258 in front rails, 34 in x 158 in 4 ft to 8 ft back legs and 34 in x 514 in x 1358 in onepiece top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.