Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball End Mill, Uncoated, 1-1/2" L, Carbide

  • Mfr # BEF-025-250

  • Zoro # G9192919


product price: $39.99
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.0250"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.038 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-025-250
Zoro #
G9192919
UPC #
728709117460
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.0250"
Length of Cut
0.038 in
Shank Dia.
1/8 in
Milling Dia.
0.03 in
Overall Length
1 1/2 in
Neck Dia.
0.024 in
Neck Length
0.212 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
AAA
Helix Angle
20 Degrees
Shank Type
Straight
Item
Ball End Mill
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Ball Nose
List Number
BEF
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
Yes
Finish
Bright (Uncoated)
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Primary Material Application
Graphite, Nickel, Steel, Titanium
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Material Grade - Machining
AAA
Primary Material Application ISO Code
O, P, S

Description

Ball End Mill, 0.03 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.