Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-050150SG

  • Zoro # G7965212


product price: $33.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Shank Dia.
1/8 in
Angle
.013"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-050150SG
Zoro #
G7965212
UPC #
728709105443
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Dia.
.050"
Bore Depth
.150"
Min. Bore Dia.
0.0500 in
Max. Bore Depth
0.1500 in
Split Length
0.085"
Neck Dia.
0.0380"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Material
C2 Micrograin Carbide
Angle
.013"
Cutting Direction
Right Hand
Application
Boring
Finish
TiN Coated
Projection
0.0120 in
Measurement System
Fractional Inch
Finish - Machining
TiN
Boring Bar Type
Boring
Features
Sharp Corner Profile;Split Geometry
Compatible with Product Type
Micro-Quik Tool Holder
Offset Point
-0.0130 in
Series
BBS
Side Cutting Edge Angle
6 Degrees
Shank Type - Machining
Straight with Three Flats
Cutting Application
Boring
Center to Cutting Tip
-0.0130 in
Material - Machining
Carbide

Description

Boring Bar, Boring, TiN, -0.0130 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.