Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-050200S

  • Zoro # G4342274


product price: $26.49
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.050"
Bore Depth
.200"
Material
C2 Micrograin Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-050200S
Zoro #
G4342274
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.050"
Bore Depth
.200"
Shank Dia.
1/8 in
Min. Bore Dia.
0.0500 in
Max. Bore Depth
0.2000 in
Split Length
0.085"
Neck Dia.
0.0380"
Groove Width
0.0700"

Details

Item
Boring Bar
Shank Material
Carbide
Finish
Uncoated
Material
C2 Micrograin Carbide
Angle
.013"
Cutting Direction
Right Hand
Application
Boring
Projection
0.0120 in
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Compatible with Product Type
Micro-Quik Tool Holder
Shank Type - Machining
Straight with Three Flats
Side Cutting Edge Angle
6 Degrees
Offset Point
-0.0130 in
Features
Sharp Corner Profile;Split Geometry
Series
BBS
Boring Bar Type
Boring
Cutting Application
Boring
Center to Cutting Tip
-0.0130 in
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0130 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.