Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-050300S

  • Zoro # G8266386


product price: $28.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Bore Dia.
.050"
Application
Boring
Bore Depth
.300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-050300S
Zoro #
G8266386
UPC #
728709105559
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Bore Dia.
.050"
Bore Depth
.300"
Shank Dia.
1/8 in
Min. Bore Dia.
0.0500 in
Max. Bore Depth
0.3000 in
Groove Width
0.0700"
Neck Dia.
0.0380"
Split Length
0.085"

Details

Item
Boring Bar
Shank Material
Carbide
Application
Boring
Cutting Direction
Right Hand
Finish
Uncoated
Angle
.013"
Material
C2 Micrograin Carbide
Projection
0.0120 in
Compatible with Product Type
Micro-Quik Tool Holder
Series
BBS
Offset Point
-0.0130 in
Measurement System
Fractional Inch
Side Cutting Edge Angle
6 Degrees
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight with Three Flats
Center to Cutting Tip
-0.0130 in
Boring Bar Type
Boring
Cutting Application
Boring
Features
Sharp Corner Profile;Split Geometry
Material - Machining
Carbide

Description

Boring Bar, Boring, Bright (Uncoated), -0.0130 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.