Zoro Homepage

Boring Bar, 1-1/2 in L, Carbide

  • Mfr # BB-060150SG

  • Zoro # G8248283


product price: $33.99
/ea

Key Features

Overall Length
1-1/2 in
Shank Material
Carbide
Material
C2 Micrograin Carbide
Application
Boring
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-060150SG
Zoro #
G8248283
UPC #
728709105689
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Dia.
1/8 in
Bore Depth
.150"
Bore Dia.
.060"
Max. Bore Depth
0.1500 in
Min. Bore Dia.
0.0600 in
Groove Width
0.0700"
Neck Dia.
0.0450"
Split Length
0.085"

Description

Boring Bar, Boring, TiN, -0.0030 in, Micro-Quik Tool Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.